Mechanical body for U.80 spring compressor, for use with electric or mechanical impact wrench

Article no.: U.89M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number U.89M
EAN / GTIN 3148510744674
Manufacturer number U.89M
L-Number L60130 6412

Description

Description:

  • Telescopic assembly in two stages controlled by a spindle
  • Can be used with electric or pneumatic impact wrenches
  • Tested resistance: 100,000 N
  • Equipped with a safety pin
  • Can accommodate shells U.89
  • Lift: 235 mm
  • Length extended 540 mm, compressed 305 mm
  • Ø 70 mm

Feature:

  • L[mm]: 305
  • [kg]: 5.0

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart