Multi-diameter fork set for U.89

Article no.: U.89JMA
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number U.89JMA
EAN / GTIN 3148517633667
Manufacturer number U.89JMA
L-Number L60130 5878

Description

Description:

  • Shells with offset geometry to allow the spring to be gripped at the ends of the coil. This shape extends the tensioning travel of the spring compressor. This is particularly effective for new generation springs with a small number of coils
  • A joint on the spring compressor mounting allows the shell to be aligned with the slope of the coil
  • Quick positioning by placing it directly on the spring
  • For Ø 100 - 215 mm
  • Compatible with all U.89 series spring compressors without modification

Feature:

  • Weight in kilograms: 6,6

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart