Spare tie rods for beam U.23k-U.53k, M10 x 1.5 mm

Article no.: U.53R1L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Puller

Identification numbers & Classifications

Article number U.53R1L
EAN / GTIN 3148510703817
Manufacturer number U.53R1L
L-Number L60130 11578

Description

Description:

  • Pulling rod for puller U.53K1

Feature:

  • D[mm]: M10 x 1.50
  • L[mm]: 205
  • Counter support: U.53K1
  • Use for: U.53K1
  • [g]: 200

Supplied with:

  • Tie rods supplied in sets of 2 with chrome-plated inserts and nuts and washers.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart