Separator and beam puller kit, separator capacity 15 - 115 mm, beam capacity 70 - 200 mm

Article no.: U.53J2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Two-leg extractor

Identification numbers & Classifications

Article number U.53J2
EAN / GTIN 3148515226618
Manufacturer number U.53J2
L-Number L60130 3922

Description

Description:

  • Assortment ″Tighten″ - Adapter, counter support, thread inserts, separator , for Ø max. 110 mm , plastic box, 12-pcs.

Feature:

  • Weight in kilograms: 7,3

Supplied with:

  • Separating device U.53T2: clamping range 15 - 110 mm
  • Counter support U.53K2: clamping range 70 - 200 mm
  • Max. Clamping depth 240 mm
  • 4 pairs of inserts U.53E with thread M8 - M10 - M12 - M14
  • 2 adapters U.53H2
  • Delivery in plastic case BP.109 with plastic insert PL.297A

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart