Separator and beam puller kit, separator capacity 5 - 60 mm, beam capacity 40 - 110 mm

Article no.: U.53J1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Two-leg extractor

Identification numbers & Classifications

Article number U.53J1
EAN / GTIN 3148515226601
Manufacturer number U.53J1
L-Number L60130 6963

Description

Description:

  • Assortment ″Pulling off″ - adapter, counter support, thread inserts, separating device , for Ø max. 60 mm , plastic box, 12 pcs.

Feature:

  • Weight in kilograms: 3,4

Supplied with:

  • Disconnecting device U.53T1: clamping range 5 - 60 mm
  • Counter support U.53K1: clamping range 40 - 110 mm
  • Max. Clamping depth 180 mm
  • 4 pairs of inserts U.53E with thread M4 - M5 - M6 - M8
  • 2 adapters U.53H1
  • Delivery in plastic box BP.112 with plastic insert PL.296A

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart