Clamps for Inside Grip Kit, Mid Size Bearings, 6.5 - 18 mm

Article no.: U.49PJ3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number U.49PJ3
EAN / GTIN 3148516948236
Manufacturer number U.49PJ3
L-Number L60130 1290

Description

Description:

  • Assortment ″Mechanik″ - Pull-off clamps, Slide hammer for pulling off bearings Ø 6,5 - 18 mm , plastic box, 5-pcs.

Feature:

  • Weight in kilograms: 1,4

Supplied with:

  • Puller clamps: U.49P1 - U.49P2 - U.49P3 - U.49P4
  • Sliding hammer: U.49L
  • Supplied in plastic box: BP.115
  • Plastic insert: PL.445
  • For extracting bearings with Ø 6.5 - 18 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart