Spare legs for U.32T, depth 370 mm

Article no.: U.32T15GA40
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number U.32T15GA40
EAN / GTIN 3148516391117
Manufacturer number U.32T15GA40

Description

Description:

  • For your safety, we recommend replacing all puller arms at the same time in case of problems
  • The puller arms are supplied individually, without puller arm holders
  • The puller arm holders are supplied individually

Feature:

  • A [mm]: 5
  • E [mm]: 5.0
  • H [mm]: 445
  • H1 [mm]: 370
  • B [mm]: 445
  • L [mm]: 34
  • L1 [mm]: 20
  • L2 [mm]: 36.0
  • T [mm]: 370
  • Puller arms: option
  • Puller arm holder: U. 32 T15DG
  • For: U.32T15

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart