Self-gripping outside pullers with slim legs, maximum depth 80 mm, 3 slim leg

Article no.: U.302
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number U.302
EAN / GTIN 3148510751559
Manufacturer number U.302
L-Number L60130 543

Description

Description:

  • Comfort: puller with self-tightening puller arms due to return spring
  • The puller remains seated on the bearing even when not tensioned
  • Matching puller aids: Slide hammer U.49AM

Feature:

  • min.- max. C [mm]: 17 - 80
  • L x W x H [mm]: 77 x 130 x 153
  • max. T [mm]: 90
  • 6-edge [mm]: 10
  • Puller arms: U.301 G
  • Tons [t]: 1.5
  • Screws: U.301-04
  • Screws [mm]: 10
  • T [kN]: 15
  • [kg]: 0.600

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart