Industrial balance SXS 10K-3, Weighing range 15 kg, Readout 1 g

Article no.: SXS 10K-3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification & Classification

Article number SXS 10K-3
EAN / GTIN 4045761275720
Manufacturer number SXS 10K-3
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Ideal for the robust industrial applications
  • Platform: entirely out of stainless steel, hermetically welded stainless steel load cell, dust and spray protection to IP68. Substruction in wing design, extremely resistant to bending. Earthed weighing plate, to reduce static charge
  • Evaluation unit: stainless steel, dust and splash water protection IP68, integrated power supply
  • Suitable for the ever-increasing hygienic requirements in the food industry
  • Wall mount for the display device, as standard, only for models without a column
  • Superior display size: digit height 55 mm, bright backlight for easy reading of weighing results, even in poor lighting conditions
  • Easy-to use KERN menu structure with printout of weighing results which can be intuitively adapted
  • Thanks to interfaces such as RS-232, RS-485 and Bluetooth (optional) the scale can easily be connected to existing networks and facilitates the data exchange between the scale and printer

Feature:

  • Large backlit LCD display, digit height 55 mm
  • Weighing plate dimensions, stainless steel W×D×H 300×240×86 mm
  • Dimensions of display device W×D×H 232×150×80 mm
  • Cable length of display device approx. 2,5 m

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart