1/2″ long TORX® bit socket, T55

Article no.: SX.55LA
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification & Classification

Article number SX.55LA
EAN / GTIN 3148516592514
Manufacturer number SX.55LA
L-Number L60130 2912
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Long series
  • For screws with TORX® inner profile
  • Non-removable bit
  • Gloss chrome-plated, with phosphated insert

Feature:

  • A [mm]: 11.17
  • d [mm]: 22.8
  • L [mm]: 140
  • L1 [mm]: 104
  • Torx [no.]: T55
  • No.: T55
  • [g]: 220

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart