Heat shrinking sheath kitSafety Lock System

Article no.: SLS.GKIT1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number SLS.GKIT1
EAN / GTIN 3662424059698
Manufacturer number SLS.GKIT1
L-Number L60130 9945

Description

Description:

  • With this set you can attach an attachment point to any product and make it compatible with FACOM SLS lines and carabiners
  • Contents: - 3 shrink tubes SLS.G13: Output Ø: 20 mm. Ø shrunk: 6.5 - 13 mm. Max. Weight: 1.8 kg.
  • 6 shrink tubes SLS.G19: Output Ø: 30 mm. Ø shrunk: 9 - 19 mm. Max. Weight: 2.2 kg
  • 6 heat-shrinkable tubings SLS.G32: Output Ø: 40 mm. Ø shrunk: 14 - 32 mm. Max. Weight: 4.4 kg
  • 6 heat-shrinkable tubings SLS.G45: Outlet Ø: 52 mm. Ø shrunk: 16 - 45 mm. Max. Weight: 6.8 kg
  • 3 shrink tubings SLS.G64: Outlet Ø: 70 mm. Ø shrunk: 38 - 64 mm. Max. Weight: 9.0 kg
  • 3 shrink tubings SLS.G89: Outlet Ø: 105 mm. Ø shrunk: 51 - 89 mm. Max. Weight: 11.3 kg
  • Storage box organiser BP.Z46A.

Feature:

  • Weight in kilograms: 3,450

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart