Industrial scale - stainless steel SFB 60K-2XLM, Weighing range 60 kg, Readout 20 g

Article no.: SFB 60K-2XLM
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification & Classification

Article number SFB 60K-2XLM
EAN / GTIN 4045761247932
Manufacturer number SFB 60K-2XLM
L-Number L40250 3244
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Ideal for the robust industrial applications
  • Platform: made entirely of stainless steel, silicone-coated Stainless Steel load cell, protection against dust and water splashes IP67
  • Display device: Stainless steel, protection against dust and water splashes IP65 (only when using rechargeable battery pack)

Feature:

  • Large backlit LCD display, digit height 52 mm
  • Dimensions of display device W×D×H 266×165×96 mm
  • Cable length of display device approx. 3 m
  • Internal rechargeable battery pack, operating time up to 35 h without backlight, charging time approx. 12 h
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart