Industrial scale - stainless steel SFB 100K-2HM, Weighing range 150 kg, Readout 50 g

Article no.: SFB 100K-2HM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number SFB 100K-2HM
EAN / GTIN 4045761247918
Manufacturer number SFB 100K-2HM

Description

Description:

  • Ideal for the robust industrial applications
  • Platform: made entirely of stainless steel, silicone-coated Stainless Steel load cell, protection against dust and water splashes IP67
  • Display device: Stainless steel, protection against dust and water splashes IP65 (only when using rechargeable battery pack)
  • Column, standard, Column height approx. 400 mm

Feature:

  • Large backlit LCD display, digit height 52 mm
  • Dimensions of display device W×D×H 266×165×96 mm
  • Cable length of display device approx. 0 m
  • Internal rechargeable battery pack, operating time up to 35 h without backlight, charging time approx. 12 h
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart