Price computing balance RPB 15K2DHM, Weighing range 6 kg; 15 kg, Readout 2 g; 5 g

Article no.: RPB 15K2DHM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number RPB 15K2DHM
EAN / GTIN 4045761204713
Manufacturer number RPB 15K2DHM

Description

Description:

  • modern, ergonomic design and a housing which is even more compact, supporting efficient operation and saving space
  • Elevated display backlit, revolving on column, height of stand approx. 480 mm, must be ordered at purchase
  • Three displays for weight display (verifiable), unit price, total price
  • Calculation of change
  • Memory (PLU) for 10 article prices
  • Unit price can be switched from €/kg to €/100 g
  • Auto-clear-key: Unit price entry is automatically set to zero when scale is unloaded
  • High mobility: thanks to rechargeable battery operation (optional), compact, lightweight construction, it is suitable for the use in several locations
  • Protective working cover included with delivery

Feature:

  • Large backlit LCD displays, digit height 15 mm
  • Dimensions weighing surface, stainless steel, W×D 204×263 mm
  • Overall dimensions W×D×H 313×263×108 mm
  • Net weight approx. 3,2 kg
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart