Price computing balance RIB 6K-3M, Weighing range 3 kg; 6 kg, Readout 1 g; 2 g

Article no.: RIB 6K-3M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number RIB 6K-3M
EAN / GTIN 4045761180819
Manufacturer number RIB 6K-3M
L-Number L40250 2089

Description

Description:

  • Second display on the rear of the balance
  • Three displays for weight display (verifiable), unit price, total price
  • Calculation of change
  • 10 Direct price keys for frequently recurring article prices
  • Memory (PLU) for 20 article prices
  • Energy management: Backlight turns off after 5 sec, can be switched off
  • Soil-resistant construction through water channels at the frame of the housing and sealing rings over the upper housing inlets
  • Protective working cover included with delivery

Feature:

  • Large backlit LCD displays, digit height 18 mm
  • Dimensions weighing surface, stainless steel, W×D 294×225 mm
  • Overall dimensions W×D×H 325×340×115 mm
  • Net weight approx. 3,2 kg
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart