1/4″ spline extra-long socket, 8 mm

Article no.: R.8SEL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number R.8SEL
EAN / GTIN 3662424035210
Manufacturer number R.8SEL
L-Number L60130 11529

Description

Description:

  • Profile suitable for aerospace bolting
  • The spline profile is very versatile
  • compatible with the following fastening types: multi-tooth (SPLINE), TORX®, square, hexagonal and twelve-sided
  • for more efficient tightening with less effort
  • thin-walled
  • High performance
  • bright chrome-plated

Feature:

  • A [″]: 1/4
  • d [mm]: 12
  • d1 [mm]: 9.5
  • L [mm]: 50
  • L1 [mm]: 4.3
  • [g]: 20

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart