Click wrenches without accessories 5-25Nm Safety Lock System

Article no.: R.306-25DSLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Puller

Identification numbers & Classifications

Article number R.306-25DSLS
EAN / GTIN 3662424029226
Manufacturer number R.306-25DSLS
L-Number L60130 8430

Description

Description:

  • Equipped with FACOM®'s SLS system to prevent accidental dropping
  • Special securing by means of crimped steel cable with rotation option for more working comfort when working at heights
  • Precision with full safety
  • Adjustment system with locking ring
  • The spanner complies with ISO EN 6789 standard for torque tools
  • Accuracy ± 4 % in at least 5. 000 cycles
  • Automatic release and retightening
  • The spanner can be recalibrated: normal procedure for torque wrenches
  • Torque spanner with one direction of rotation
  • Supply of spanner with test report
  • Length: 380 mm

Feature:

  • L [mm]: 271
  • Connection: 9 x 12
  • Box: BP.D1
  • Power [N.m]: 5 - 25
  • Measuring division [N.m]: 0.10
  • [kg]: 0.490

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart