Precision Balance PWS 8000-1, Weighing range 8200 g, Readout 0,1 g

Article no.: PWS 8000-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number PWS 8000-1
EAN / GTIN 4045761311268
Manufacturer number PWS 8000-1

Description

Description:

High-quality tuning fork measuring system for steady weight values and continuous weighing
Thanks to the stainless steel design of the housing and platform with smooth surface, the scale is rust-free and easy to clean
Dust and spray protection to IP65 (in accordance with EN 60529)
Level indicator and levelling feet for precise levelling of the scale, fitted as standard
RS 232 data interface for connection to a printer as standard
Protective working cover included with delivery

Feature:

Large LCD display, digit height 16,5 mm
Dimensions weighing surface W×D 190×190 mm, stainless steel
Overall dimensions W×D×H 310×205×90 mm
Net weight approx. 3,0 kg
Permissible ambient temperature 10 °C / 30 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart