Precision balance PNJ 600-3M, Weighing range 620 g, Readout 0,001 g

Article no.: PNJ 600-3M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number PNJ 600-3M
EAN / GTIN 4045761179882
Manufacturer number PNJ 600-3M
L-Number L40250 1294

Description

Description:

  • Automatic internal adjustment, guarantees high degree of accuracy and makes the balance independent of its location of use. Ideal for mobile applications which require verification, such as ambulatory gold and jewellery purchasing
  • High-quality tuning fork measuring system for steady weight values and continuous weighing
  • Capacity display: A bargraph display lights up to show how much of the weighing range is still available
  • Precise counting: The automatic reference weight optimisation of reference weight gradually improves the average piece weight value
  • Compact size, practical for small spaces
  • Large, shock proof weighing plate made of stainless steel
  • Large glass draught shield with 3 sliding doors for easy access to the items being weighed. Weighing space W×D×H 172×171×160 mm
  • Protective working cover included with delivery

Feature:

  • Large LCD display, digit height 16,5 mm
  • Dimensions weighing surface, stainless steel, ⌀ 140 mm
  • Overall dimensions W×D×H 196×293×266 mm
  • Net weight approx. 4,2 kg
  • Permissible ambient temperature 5 °C / 40 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart