Precision balance PLJ 1200-3A, Weighing range 1200 g, Readout 0,001 g

Article no.: PLJ 1200-3A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number PLJ 1200-3A
EAN / GTIN 4045761243217
Manufacturer number PLJ 1200-3A
L-Number L40250 1064

Description

Description:

  • Convenient recipe-weighing: with the recipe database, in which up to 99 recipes can be stored, each with up to 20 recipe ingredients with name and target value
  • Rapid and efficient operation thanks to the graphics display
  • Simple, clear user interface on the display in the following languages: German, English, French, Italian, Spanish, Portuguese
  • Automatic internal adjustment, guarantees high degree of accuracy and makes the balance independent of its location of use
  • Dosage aid: High stability mode and other filter settings can be selected
  • Internal memory for complete recipes with name and target value of the recipe ingredients. User guidance through display
  • Draught shield standard, Weighing space ⌀×H 150x60 mm
  • Protective working cover included with delivery

Feature:

  • Backlit LCD Graphic display, Digit height 15 mm
  • Dimensions weighing surface, stainless steel, ⌀ 110 mm
  • Weighing principle Force compensation
  • Permissible ambient temperature 15 °C/35 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart