PFB 600-2, Weighing range 600 g, Readout 0,01 g

Article no.: PFB 600-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number PFB 600-2
EAN / GTIN 4045761209046
Manufacturer number PFB 600-2

Description

Description:

  • Easy to use: All primary functions have their own key on the keypad
  • Compact size, practical for small spaces
  • Capacity display: A bargraph display lights up to show how much of the weighing range is still available
  • Level indicator and levelling feet for precise levelling of the scale, fitted as standard, to give the most accurate weighing result
  • Draught shield standard, Weighing space W×D×H 158x143x64 mm

Feature:

  • Backlit LCD display, digit height 15 mm
  • Dimensions weighing surface, stainless steel ⌀ 120 mm
  • Overall dimensions W×D×H 210×315×90 mm (without draught shield)
  • Net weight 2,0 kg
  • Permissible ambient temperature 15 °C / 30 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart