Stereo Zoom Microscope KERN OZL 468, 0,7 x - 4,5 x,

Article no.: OZL 468
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Stereo microscope

Identification numbers & Classifications

Article number OZL 468
EAN / GTIN 4045761207547
Manufacturer number OZL 468
L-Number L40250 2143

Description

Description:

  • The products in the KERN OZL-46 series are stereo zoom microscopes, which will impress you with their easy handling, flexibility as well as their stability and economical price
  • The LED incident and transmitted illumination included as standard guarantees the very best illumination of your sample

Feature:

  • Interpupillary distance: 55 mm–75 mm
  • Net weight approx. 4,6 kg
  • Overall dimensions max. W×D×H 300×240×420 mm
  • Light distribution: 100:0
  • Brightness adjustable (separate)
  • Optical system: Greenough optics
  • Tube 45° inclined
  • Magnification ratio: 6,4:1
  • Diopter adjustment: Both-sided

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart