Camera for fluorescence microscopes (cooling) KERN ODC 861, Sony CMOS, 1″, USB 3.0

Article no.: ODC 861
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Microscope camera

Identification numbers & Classifications

Article number ODC 861
EAN / GTIN 4045761235748
Manufacturer number ODC 861
L-Number L40250 2461

Description

Description:

  • The ODC 861 camera with Peltier cooling technology has been specially designed for fluorescent applications. It is able to significantly compensate for image noise associated with weak lighting. Due to its high resolution and light-sensitive Sony CMOS colour sensor it proves first-class images. The practical, sturdy storage box serves as protection and for transportation of this premium camera
  • Realtime images can be transferred straight to a PC or laptop using the integrated USB 3.0 interface. As an alternative, 2 USB 2.0 interfaces are available, to operate the camera with the KERN OXM 902 software which is included with the delivery
  • Power supply is from an external 12 V power unit
  • Please order the appropriate C-mount adapter (only 1.0× possible) to fit your KERN microscope now

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart