Camera for stereomicroscopes (AF) KERN ODC 852, Sony CMOS, 1/1,8″,

Article no.: ODC 852
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Microscope camera

Identification numbers & Classifications

Article number ODC 852
EAN / GTIN 4045761235731
Manufacturer number ODC 852

Description

Description:

  • The HDMI autofocus camera ODC 852 offers you a perfect, effective solution for modern microscopy. The autofocus function automatically detects and adjusts the focus level so that you always have a razor-sharp image. Ideal for all applications in connection with a KERN stereo microscope
  • Realtime images n the ODC 852 can be transferred to an HDMI-compatible display device using the HDMI connection and they can also be stored on the SD card which was delivered with the product. As an alternative, data can also be transferred using the WLAN module (ODC 852) or USB 2.0 cable to a PC or laptop in combination with the KERN OXM 902 software which is included with the delivery
  • Power supply is from an external 12 V power unit
  • Scope of delivery ODC 852: Camera, USB mouse, USB 2.0 cable (length: 2 m), HDMI cable (length: 2 m), SD card (16 GB), WiFi adapter and camera software Microscope VIS Pro KERN OXM 902
  • Please order the appropriate C-mount adapter to fit your KERN microscope now

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart