transmitted light microscope OBS 103

Article no.: OBS 103
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Stereo microscope

Identification numbers & Classifications

Article number OBS 103
EAN / GTIN 4045761228375
Manufacturer number OBS 103

Description

Description:

  • The KERN OBS range is a solid and simple school microscope range, which is easy to use due to its intuitive control elements
  • The continuously dimmable 0.5W LED guarantees optimum illumination of the samples and also ensures long service life. Mobile use is also no problem through the use of rechargeable batteries
  • This model has a 1.25 Abbe condenser which is height-adjustable and can therefore be focussed and has an aperture diaphragm, which ensures the very best concentration of light
  • To focus the object, the a coarse and fine focusing knob on both sides
  • A large selection of different eyepieces and objectives is also available
  • Scope of application: Primary school, secondary school, training, hobby use
  • Applications/Samples: Translucent, thin, high-contrast, less complex samples (e.g. plant tissue, coloured cells/ parasites)

Feature:

  • Finite optical system (DIN)
  • 4-fold lens revolving unit
  • Tube 45° inclined/360° rotatable
  • Overall dimensions W×D×H 130×300×310 mm
  • Net weight approx. 2,2 kg

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart