transmitted light microscope OBE 121

Article no.: OBE 121
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Stereo microscope

Identification & Classification

Article number OBE 121
EAN / GTIN 4045761235960
Manufacturer number OBE 121
L-Number L40250 2714
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • The KERN OBE 121 stands out through its exclusive, dynamic device, which is second to none in terms of sturdy construction and ergonomics. The clever storage compartment on the back will enables quick practical storage for your power cable. Thanks to the USB connection technology, it is also possible to supply power using an external powerbank
  • The impressive, infinitely dimmable 3 W LED guarantees bright illumination of your sample
  • A further highlight is the Butterfly tube which is integrated as standard and which enables you to achieve the ideal viewing angle. The height-adjustable and thereby focusable 1.25 Abbe condenser with aperture diaphragm is a further quality feature of the OBE range and guarantees the very best concentration of light
  • Height adjustment of the fully-equipped mechnical stage is carried out using a coarse and fine focusing knob on bothsides. The ergonomically designed coaxial drive enables you to work with the samples and move them rapidly
  • A large selection of different eyepieces and objectives are available to you as accessories
  • A protective dust cover, eye cups, as well as multi-lingual user instructions are included in the scope of delivery
  • Scope of application: Training, haematology, sediment investigation, doctor’s practise
  • Applications/Samples: Translucent, thin, high-contrast, less complex samples (e.g. plant tissue, coloured cells/ parasites)

Feature:

  • Finite optical system DIN
  • 4-fold lens revolving unit
  • Butterfly 30° angled
  • Overall dimensions max. W×D×H 360×150×320 mm
  • Net weight 4,6 kg

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart