Reinforced long impact sockets 1/2″ drive, 5 pieces set, 15 to 22 mm

Article no.: NSI.5LPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number NSI.5LPB
EAN / GTIN 3148519389128
Manufacturer number NSI.5LPB
L-Number L60130 11083

Description

Description:

  • Groove with metal ring
  • Teflon coated to protect alloy wheels
  • New Detection Box: instant inventory even when the box is closed
  • Easy to store, easy to transport in a bag or toolbox
  • Contents: NSI.15L - NSI.17L - NSI.19L- NSI.21L - NSI.22L

Feature:

  • H [mm]: 45
  • L [mm]: 185
  • D [mm]: 120
  • [kg]: 1.3

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart