Wheelchair platform scale MWS 300K100M, Weighing range 300 kg, Readout 100 g

Article no.: MWS 300K100M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number MWS 300K100M
EAN / GTIN 4045761192867
Manufacturer number MWS 300K100M
L-Number L40250 3400

Description

Description:

  • Verification class III (verification is optional)
  • Approved as a medical device according to 93/42/EEC
  • Especially suitable for weighing patients in wheelchairs, because the low-profile platform can be approached from either side and it has a memory function for tare weights for up to five (power) wheelchairs
  • Three balances in one: With the practical KERN MWS-A02 handrail set, the wheelchair platform scale MWS MWS 300K100M can be converted quickly and easily into a multi-function scale. In this way patients can be weighed standing up on their own, using the support of the handrail or in a wheelchair. For a more ergonomic system the display device can be fitted directly onto the handrail
  • The large steel weighing plate also makes it ideal for weighing obese patients
  • Secure and non-slip positioning with height-adjustable rubber feet
  • Level indicator to level the balance precisely
  • Hold function: When patients do not stand or sit completely still, a stable weight is calculated using an average weight and this is then “frozen”. This means that you have sufficient time to attend to the patient first and then take the weight reading in peace
  • BMI function to determine underweight/normal weight/surplus weight
  • The scale can be easily transported using the handle and two rollers and does not require much storage space
  • Display device with two magnets on the back, ideal to fix it to metallic surfaces, e.g. to the weighing plate during transportation
  • Battery- or mains-powered, rechargeable battery operation optional
  • Protective working cover included with delivery

Feature:

  • LCD display, digit height 25 mm
  • Dimensions of display device W×D×H 1150×849×73 mm
  • Overall dimensions W×D×H 1150×849×73 mm
  • Battery operation possible, 6×1.5 V AA not included, operating time up to 50 h
  • Mains adapter external, standard
  • Cable length of display device approx. 1,85 m
  • Net weight approx. 30 kg

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart