Personal scale with height gauge MPE 250K100HM, Weighing range 250 kg, Readout 100 g

Article no.: MPE 250K100HM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number MPE 250K100HM
EAN / GTIN 4045761192997
Manufacturer number MPE 250K100HM

Description

Description:

  • Verification class III (verification is optional)
  • Practical second display on the back of the balance, which makes it easy for both the patient and the doctor or nursing staff to read the weight
  • Approved as a medical device according to 93/42/EEC
  • Mother and child function: the parent‘s weight will be taken and then the scale will be reset to zero at the push of a button. Then the parent and baby can be weighed together. The weight of the child will now be shown on the display. This is particularly good for infants, as this way they can be cradled, safe and sound, in the arms of the parent while being weighed
  • Large platform with non-slip and wearresistant surface made of plastic, to provide a secure footing for patients
  • Secure and non-slip positioning with height-adjustable rubber feet
  • Battery- or mains-powered, rechargeable battery operation optional
  • Hold function: When patients do not stand completely still, a stable weight is calculated using an average weight and this is then “frozen”. This means that you have sufficient time to attend to the patient first and then take the weight reading in peace
  • The MPE-HM model has an elegant height rod integrated into the column, which can be pulled out for use and has a sturdy plastic head rest and a measuring range from
  • Easy to transport thanks to the two integrated transport wheels
  • Protective working cover included with delivery
  • BMI function to determine underweight/normal weight/surplus weight
  • High resolution readability: Readability [d] for 5 sec. increased by one decimal place at the touch of a key
  • The ergonomically optimised shape and robust design mean that this range is ideal for daily use in a professional environment
  • Level indicator to level the balance precisely

Feature:

  • Net weight 12 kg
  • Large backlit LCD display, digit height 25 mm
  • Dimensions of weighing plate W×D×H 365×360×80 mm
  • Battery operation possible, 6×1.5 V AA not included, operating time up to 20 h
  • Mains adapter external, standard
  • Overall dimensions W×D×H 365×570×2134 mm, with retracted mechanical measuring stick
  • Data interface RS-232 standard

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart