Personal floor scale MPB 300K100P, Weighing range 300 kg, Readout 100 g

Article no.: MPB 300K100P
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number MPB 300K100P
EAN / GTIN 4045761097582
Manufacturer number MPB 300K100P
L-Number L40250 2495

Description

Description:

  • Sturdy steel weighing plate with a non-slip and wear-resistant surface
  • Easy and hygienic cleaning
  • Secure and non-slip positioning through rubber feet
  • Hold function: When patients do not stand completely still, a stable weight is calculated using an average weight and this is then “frozen”. This means that you have sufficient time to attend to the patient first and then take the weight reading in peace
  • Simple and convenient 4-key operation
  • BMI function to determine underweight/normal weight/surplus weight
  • Battery- or mains-powered
  • Protective working cover included with delivery

Feature:

  • LCD display, digit height 25 mm
  • Dimensions of weighing plate W×D×H 315×300×55 mm
  • Dimensions of display device W×D×H 210×110×45 mm
  • Overall dimensions W×D×H 315×450×1000 mm (incl. stand)
  • Battery operation possible, 6×1.5 V AA not included, operating time up to 170 h
  • Mains adapter external, standard
  • Net weight approx. 7 kg

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart