1/2″ socket set, foam module

Article no.: MODM.SL2U
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number MODM.SL2U
EAN / GTIN 3148519456455
Manufacturer number MODM.SL2U
L-Number L60130 8191

Description

Description:

  • Foam module - Series 1/2″ , Drive elements, Sockets, Reversible ratchet , Inch dimensions , 26-pcs.

Supplied with:

  • Switch ratchet 1/2″: SL.171
  • Extensions 1/2″: S.210RC - S.215 RC
  • Socket spanners 1/2″ Series S: 3/8″ - 7/16″ - 1/2″ - 9/16″ - 5/8″ - 11/16″ - 3/4″ - 13/16″ - 7/8″ - 15/16″ - 1″ - 1.1/16″ - 1.1/8″ - 1.3/16″ - 1.1/4″
  • Socket spanners 1/2″ Series S. LA: 1/2″ - 9/16″ - 5/8″ - 11/16″ - 3/4″ - 13/16″ - 7/8″
  • Foam module: PM.MODSL2U
  • dustproof ratchet mechanism
  • double seal
  • tested durability: industrial dust, sand, mud, chips, etc.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart