1/2″ socket set, 22 pieces, foam module

Article no.: MODM.S161-212U
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Wall cabinet

Identification numbers & Classifications

Article number MODM.S161-212U
EAN / GTIN 3662424067174
Manufacturer number MODM.S161-212U
L-Number L60130 9059

Description

Description:

  • Module - Sockets 1/2″, 22-pcs.

Feature:

  • Weight: 3.44kg

Supplied with:

  • 12 sockets S.3/8 - 7/16 - 9/16 - 19/32 - 5/8 - 21/32 - 11/16 - 3/4 - 13/16 - 7/8 - 15/16″
  • 5 sockets S.1 P 1/2 - 1/16 - 1/8 - 3/16 - 1/4″
  • 1 round head reversible ratchet S.161B
  • 2 extensions 125 and 250mm
  • 1 universal universal joint
  • 1 sliding handle
  • Insert: PM.MODS161-2U

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart