Module of 3/8″ Sockets, 20 Pieces

Article no.: MOD.JL171-36
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Wall cabinet

Identification numbers & Classifications

Article number MOD.JL171-36
EAN / GTIN 3662424074189
Manufacturer number MOD.JL171-36
L-Number L60130 8654

Description

Description:

  • Compatible with FACOM's modular filing system:- Fits CHRONO XL, CHRONO+, JET XL, JET+ workshop trolleys and MBOX.M box. Includes: 1 heavy duty 3/8″ locking ratchet density: JL.171. .
  • 15 Socket spanners 3/8″, hexagonal, metric: J.H 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 mm.
  • 2 Extensions 3/8″ with locking: L 125 mm (J.210RC) - L 250 mm (J.215RC).
  • 1 Cardan 3/8″: J.240A.
  • 1 sliding handle 3/8″: J.120A.
  • Hot-formed plate M (309 x 188 mm): PL.M15.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart