• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.

Module of 1/2″ Sockets, 13 Pieces

Article no.: MOD.HLB
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wall cabinet

Identification & Classification

Article number MOD.HLB
EAN / GTIN 3662424067754
Manufacturer number MOD.HLB
L-Number L60130 9663
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Module - Socket wrenches 1/2″, 13-pcs.

Feature:

  • Weight: 1.66kg

Supplied with:

Scope of delivery
  • J.HLA.7 - 8 - 9 - 10 - 11mm
  • S.HLA.12 - 13 - 14 - 15 - 16 - 17 - 18 - 19mm
  • Inlay: PL.M06
  • *Please add to order: PL.S384
  • Downloads & documents

    Services & product advisors

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Forms

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript

    Sign in

    Login

    Your contact person

    Set commission

    Your customer card

    Please present the QR code at the checkout.
    Retrieved on 
    To shopping cart