1.2 m strap, Wrist loop and 80 mm stainless steel snap hook with screw Safety Lock System

Article no.: LAN-WRT1.2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number LAN-WRT1.2
EAN / GTIN 3662424028588
Manufacturer number LAN-WRT1.2
L-Number L60130 8033

Description

Description:

  • Harness for attaching tools of the FACOM SLS range to the wrist
  • Stainless steel snap hook, 80 mm, with locking screw
  • Suitable especially for attaching light tools to the wrist, allows great freedom of movement
  • Length of the stretched belt without snap hook: 1.20 m
  • Belt width: 20 mm
  • Wrist loop length: 220 mm
  • Permissible rated load: 6 kg

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart