Disk stylus hardened steel M2 Ø18,0mm disk thickness 2,3mm, ball 3,0mm, base stainless steel l Ø3,0mm, L 2,60mm,

Article no.: K651081
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number K651081
Manufacturer number K651081
L-Number L40700 834
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

Applications that incorporate the inspection of grooves, undercut sections in bores and similar, are often not accessible with other styli configurations. These task can be best executed with disk styli.

Feature:

  • Base material: stainless steel
  • Description protocol system: 03-M2-DS18/2,3-B3-L2,6-BS3
  • Disk height: 2.3
  • Disk material: steel, hardened
  • Disk Ø: 18
  • ITP Code No.: KI M2 022 18 M20
  • Renishaw Code No.: A-5000-3613
  • Thread: M2

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart