Receiver bracket L = 65 CMM fixtures, eco-fix plus series

Article no.: K550634-10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number K550634-10
Manufacturer number K550634-10
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

Fixed and adjustable columns are available in different lengths to always provide the right height level. Different sized brackets allow the correct positioning, if the grid of the base plate does not match the workpiece.

Feature:

  • Application: CMM
  • Bore Ø a: 10
  • Component type: Build-up component
  • Description: Receiver bracket for spring clip eco-fixplus, L = 65mm, ø 20 mm, For setting up a spring clip directly on the locating pin, Type C: Bore for location pin attachment Ø 20mm location pin.
  • Height 1: 15
  • Old Article number: K550634
  • Old product line: repro-fix
  • Product line: eco-fixplus
  • Size/Dimension: 0,067 x 0,067 x 0,04 M
  • Thread 1: M6
  • Units: 1
  • Width 1: 25

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart