High-torque wrench, 1″ drive, range 300-1500Nm

Article no.: K.202DB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number K.202DB
EAN / GTIN 3148510309323
Manufacturer number K.202DB
L-Number L60130 5929

Description

Description:

  • Accuracy: ± 4% of displayed value
  • Two reading scales: Nm and lbf-ft
  • Large diameter dial indicator
  • Light signal when tightening torque is reached
  • Cylindrical connection, diameter 30 mm
  • Numbered, supplied with calibration certificate

Feature:

  • L [mm]: 595
  • Power [lbf.ft]: 250 - 1100
  • Power [N.m]: 300 - 1500
  • Measuring division [lbf.ft]: 50
  • Measuring division [N.m]: 50
  • [kg]: 4.65

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart