3/8 Click wrench with dual Ibf.in or Ibf.ft and N.m graduation

Article no.: J.306U
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number J.306U
EAN / GTIN 3148517326316
Manufacturer number J.306U
L-Number L60130 1712

Description

Description:

  • Factory accuracy: ± 2 %
  • Mechanism resistance: 50,000 cycles
  • Torque spanner with two directions of rotation, measuring graduation in lbf in resp. lbf ft and in Nm
  • Switch ratchet function for setting the direction of rotation
  • All-metal torque spanner with knurled handle
  • Numbered, supplied with ISO 6789 calibration certificate
  • Supplied in plastic case with ratchet

Feature:

  • L [mm]: 379
  • Connection: 9 x 12
  • Case: BP.D2
  • Power [lbf.ft]: -
  • Power [lbf.ft]: 200 - 1000
  • Square [″]: 3/8
  • Measuring pitch [lbf.ft]: -
  • Measuring pitch [lbf.in]: 5
  • [kg]: 1,050

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart