Industrial balance IFB 600K-1M, Weighing range 300 kg; 600 kg, Readout 100 g; 200 g

Article no.: IFB 600K-1M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number IFB 600K-1M
EAN / GTIN 4045761244139
Manufacturer number IFB 600K-1M
L-Number L40250 2048

Description

Description:

  • Tough industry standard suitable for use in harsh industrial applications
  • Platform: weighing plate stainless steel, painted steel base, silicone-coated aluminium load cell, protection against dust and water splashes IP65
  • Benchtop stand incl. wall mount for display device as standard
  • Protective working cover included with delivery

Feature:

  • Large backlit LCD display, digit height 52 mm
  • Weighing plate dimensions, stainless steel W×D×H 800×600×200 mm
  • Dimensions of display device W×D×H 250×160×58 mm
  • Cable length of display device approx. 3 m
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart