Crane balance HFD 3T-3IP, Weighing range 600 kg; 1500 kg; 3000 kg, Readout 200 g; 500 g; 1000 g

Article no.: HFD 3T-3IP
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Suspended scales / crane scales

Identification numbers & Classifications

Article number HFD 3T-3IP
EAN / GTIN 4045761229600
Manufacturer number HFD 3T-3IP
L-Number L40250 2507

Description

Description:

  • Protection against dust and water splashes IP67
  • With the TÜV certification mark, the scales meet the requirements of the standard EN 13155 (Non-fixed load lifting attachments/Breakage resistance) and EN 61010-1 (Electrical safety)
  • Because of its stable construction and robust design, it is ideal for continuous use in industrial environment
  • Hold function: When the weighing value remains unchanged the weight indicated on the display is automatically “frozen” until the Hold key is pressed
  • Tare: Resets the display to „0“ when there is a load on the scale. Now removed or added loads are directly displayed

Feature:

  • Superior display size: digit height 30 mm, bright backlight for easy reading of weighing results, even in poor lighting conditions
  • Internal rechargeable battery pack, as standard, operating time up to 70 h without back light, charging time approx. 12 h, Battery pack accessible from the outside, which means it is easy to replace
  • Precision: 0,2% of [Max]
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart