Crane balance HFC 10T-3, Weighing range 10000 kg, Readout 5000 g

Article no.: HFC 10T-3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Suspended scales / crane scales

Identification numbers & Classifications

Article number HFC 10T-3
EAN / GTIN 4045761144583
Manufacturer number HFC 10T-3
L-Number L40250 1070

Description

Description:

  • With the TÜV certification mark, the scale meets the requirements of the standard EN 13155 (Non-fixed load lifting attachments/Breakage resistance) and EN 61010-1 (Electrical safety)
  • Display device with integrated radio module, which the user can carry around with him, thanks to the convenient hand strap , standard. In this way the weighing data can always be read off the display device by the user, even when the user is a long way from the load receptor (force gauge) or under poor lighting conditions. Range up to 20 m, LCD display, digit height 23 mm, rechargeable battery pack internal, standard. Operating time up to 30 h without backlight, charging time approx. 12 h. Can be reordered
  • Peak load display (peak hold)
  • Hold function: When the weighing value remains unchanged the weight indicated on the display is automatically “frozen” until the Hold key is pressed
  • Tare: Resets the display to „0“ when there is a load on the scale. Now removed or added loads are directly displayed
  • Net weight approx. 0,15 kg
  • With its high-quality finish, low weight and compact dimensions, this crane scale (tensile force gauge) is an essential device for industrial use, on building sites, in freight centres, ports etc
  • Dimensions of display device W×D×H 85×64×256 mm
  • Because of its compact design it is also ideally suited for installation in systems where space is limited, etc

Feature:

  • Large backlit LCD display, digit height 23 mm
  • Further weighing units: kg, lb, N
  • Optional battery operation, 3×1.5 V AA not included in scope of delivery, operating time up to 40 h
  • Precision: 0,2% of [Max]
  • Measuring frequency 10 Hz
  • Material and design of housing/load support: Steel/Steel
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart