Hanging balance HCN 200K500IP, Weighing range 200 kg, Readout 500 g

Article no.: HCN 200K500IP
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Suspended scales / crane scales

Identification numbers & Classifications

Article number HCN 200K500IP
EAN / GTIN 4045761083950
Manufacturer number HCN 200K500IP
L-Number L40250 941

Description

Description:

  • With the TÜV certification mark, the scale meets the requirements of the standard EN 13155 (Non-fixed load lifting attachments/Breakage resistance) and EN 61010-1 (Electrical safety)
  • Housing Stainless steel, IP65-protected against dust and water splashes
  • Ideal for rapid control in goods-in and goods-out
  • Also essential in the private sector to determine the weight of fish, game, fruits, bicycle parts, suitcases etc
  • Hold function: For easy reading of the weighing result, the display can be „frozen“ in different ways. Either automatically when the weighing value remains unchanged or manually by pressing the Hold key
  • Peak load display (peak hold), Measurement frequency 5 Hz
  • Snap link (stainless steel) with safety catch, as standard
  • Hook (stainless steel) as standard

Feature:

  • LCD display, digit height 12 mm
  • Hole diameter of load support 16 mm
  • Second display on the rear of the balance
  • Ready for use: Batteries included, 2×1.5 V AA, operating time up to 200 h

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart