{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting edge ⌀ DC | 6 mm | |
| Series | Diabolo | |
| Coating | TiAlN | |
| Tool material | Solid carbide | |
| Standard | Manufacturer’s standard | |
| Type | H | |
| Tolerance nominal ⌀ | h6 | |
| No. of teeth Z | 6 | |
| Helix angle | 35 degrees | |
| Direction of infeed | horizontal, oblique and vertical | |
| Countersink tip angle | 90 degrees | |
| Shank | DIN 6535 HA to h6 | |
| Through-coolant | no | |
| Dimension S | 4.2 mm | |
| Overall length L | 57 mm | |
| Shank ⌀ Ds | 6 mm | |
| Chamfer mill | 45 degrees | |
| Feed f z in steel < 60 HRC | 0.03 mm | |
| Shank tolerance | h6 | |
| Colour ring | red | |
| Corner chamfer angle | 45 degrees | |
| Contents | 5 | |
| Type of product | Deburrers |
| Article number | GG8158 6 | |
| EAN / GTIN | 4067263091363 | |
| Manufacturer number | GG8158 6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |