{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Grit equivalent | 180 | |
Grit designation | medium | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 115 mm | |
Contents | 80 | |
Version | A medium | |
Colour | red | |
maximum circumferential speed | 40 m/s | |
Type of product | Non-woven abrasive |
Article number | GG5694 180 | |
EAN / GTIN | 4045197575173 |