{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Specification | A60P-BF | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape | 41 | |
Shape description | flat | |
Disc ⌀ | 178 mm | |
Disc thickness | 1.6 mm | |
Contents | 100 | |
Bore ⌀ | 22.23 mm | |
for material thicknesses | 7.7 mm - 8 mm | |
recommended approach angle | 90 degrees | |
optimised for material | Steel | |
Propulsive equipment | Angle grinders | |
maximum circumferential speed | 80 m/s | |
maximum speed | 8,500 min-1 | |
Type of product | Cutting disc |
Article number | GG5355 178 | |
EAN / GTIN | 4045197191861 |