HOLEX Pro cutting disc EXTRA THIN 150

Article no.: GG5355 150
Set price 100 Piece (0.86 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
18 pieces in stock
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: straight
  • Bore ⌀: 22.23
  • recommended approach angle: 90

Product details

Technical Data

Grinding medium code A
Specification A60P-BF
Iron, sulphur and chlorine constituents < 0.1 %
Shape 41
Shape description straight
Disc ⌀ 150 mm
Disc thickness 1.6 mm
Contents 100
Bore ⌀ 22.23 mm
for material thicknesses 7.7 mm - 8 mm
recommended approach angle 90 degrees
optimised for material Steel
Propulsive equipment Angle grinders
maximum circumferential speed 80 m/s
Type of product Cutting disc

Identification numbers & Classifications

Article number GG5355 150
EAN / GTIN 4045197809827

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
dry
 

Description

Version:

Open homogeneous structure; low odour grinding; glass fibre reinforcing fabric for maximum work safety; cool grinding; bore ⌀ 22.23 mm. The iron, sulphur and chlorine content are less than 0.1 %, making them suitable for working stainless steels (INOX). For use on electric and pneumatic angle grinders.
  • Grit, bonding, abrasive additives as well as reinforcement of the cut-off discs are optimised for maximum cutting performance and working life in their respective applications.
  • Thin cutting discs (0.8 mm / 1.0 mm / 1.6 mm) are specially suited for quick burr-free cutting with low thermal stress. On older angle grinders please ensure the discs are precisely clamped. Cutting discs from 2.0 mm disc thickness exhibit increased lateral stability, stiffness and service life.
  • Shapes: Cutting discs flat (shape 41) or with depressed centre (shape 42).

The thin cutting disc for quick cuts without heavy force.
such as 563550.

Application:

For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc.

Specification:

A60P-BF (same as 563550) for STAINLESS STEEL.

Note:

The disc thickness should be at least 20% of the material thickness to be cut. For stainless steel, use cutting discs at reduced speed.
Only sold in bulk pack quantities, not supplied individually. Ordering information: 1 set = 1 drum.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Disc ⌀ / quantity Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart