{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit equivalent | 280 - 360 | |
Grit designation | medium fine | |
Fleece structure | 280 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Roller width | 100 mm | |
Roll length | 10 m | |
Contents | 4 | |
Version | A Very Fine | |
Colour | red | |
Type of product | Roll of abrasive fleece |
Article number | GG5110 280 | |
EAN / GTIN | 4045197575012 |