{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Nominal ⌀ DC | 10 mm | |
| Coating | uncoated | |
| Tool material | HSS E | |
| Standard | DIN 338 | |
| Type | INOX | |
| Tolerance nominal ⌀ | h8 | |
| Point angle | 118 degrees | |
| Shank | Three drive flats shank | |
| Number of cutting edges Z | 2 | |
| Through-coolant | no | |
| recommended maximum drilling depth L2 | 72 mm | |
| Flute length Lc | 87 mm | |
| Overall length L | 133 mm | |
| Shank ⌀ Ds | 10 mm | |
| Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
| Colour ring | blue | |
| Contents | 10 | |
| Type of product | Twist Drill |
| Article number | GG4009 10 | |
| EAN / GTIN | 4067263133995 | |
| Manufacturer number | GG4009 10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |