GARANT Uni Hero solid carbide drill, plain shank DIN 6535 HA, TiAlSiN, ⌀ DC h7: 10,8mm

Article no.: GG1253 10,8
New product
Set price 5 Piece (70.84 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
1 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Set price 5 Piece (incl. VAT)

Availability

  • Tool material: Solid carbide
  • Standard: DIN 6537 K
  • Version: 4×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 10.8 mm
Coating TiAlSiN
Tool material Solid carbide
Standard DIN 6537 K
Version 4×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 38.8 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 55 mm
Overall length L 102 mm
Shank ⌀ Ds 12 mm
Feed f in steel < 1100 N/mm2 0.23 mm/rev.
Colour ring orange
Contents 5″
Type of product Jobber drill

Identification & Classification

Article number GG1253 10,8
EAN / GTIN 4067263106562
Manufacturer number GG1253 10,8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
190
Aluminium (short chipping)
N
200
Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
140
Steel < 1100 N/mm²
P
110
Steel < 1400 N/mm²
P
90
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
Ti > 850 N/mm²
S
40
GG(G)
K
130
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

The ultimate in universality and profitability in one tool. Robust tool design and convex-concave curved cutting edge design for optimum tool stability and chip breakage behaviour in a wide range of materials. Special flute geometry and polished flutes for ideal chip evacuation and maximum process reliability. Ultra-smooth TiAlSiN high-performance coating to effectively reduce wear and the formation of built-up edges.
Same as number: 122450
Form HB available with No. GG1256 at the same price.
Form HB only available from ≥ 3 mm.

Note:

Flute length LC = L2+ 1.5× DC.
Articles with prices in brackets: Different delivery time and minimum order quantity is 3 pieces.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart